Zoro Homepage

/Kingpinless/10x3/410PF10528R

  • Mfr # 410PF10528R

  • Zoro # G715489784


product price: $504.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410PF10528R
Zoro #
G715489784
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Rigid Caster with 7.25'' x 5.25'' Plate, 410PF10528R Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Kingpinless Caster Material: Heavy-Duty Poly-on-Iron Model Number: 410PF10528R Load Capacity: Engineered for heavy-duty applications with superior durability Upgrade your equipment with the Albion Casters Kingpinless 10'' x 3'' HD Poly-on-Iron Rigid Caster, designed for robust performance and longevity. Featuring a substantial 7.25'' x 5.25'' plate and a kingpinless design, this caster ensures smooth and reliable movement even under heavy loads. The HD Poly-on-Iron construction delivers exceptional durability and resistance to wear, making it ideal for industrial environments. The 10'' diameter wheel and 3'' width provide superior stability and shock absorption, enhancing your equipment's operational efficiency. Perfect for applications requiring strong, long-lasting mobility solutions. Enhance Your Equipment's Performance Choose the Albion Casters Kingpinless HD Poly-on-Iron Caster for unmatched durability and performance. Experience the difference in your equipments stability and handling with this high-quality caster, engineered to meet the demands of heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.