Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Kingpinless/12x3/370CA12501SFBB

  • Mfr # 370CA12501SFBB

  • Zoro # G015489903


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370CA12501SFBB
Zoro #
G015489903
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster with Face Brake and 6.25'' x 4.5'' Plate, 370CA12501SFBB Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Wheel Caster with Face Brake Material: Durable Cast Iron Model Number: 370CA12501SFBB Brake Type: Face Brake for added safety and control Load Capacity: Engineered for heavy-duty applications Upgrade your equipment's mobility with the Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster. This robust caster is designed for heavy-duty applications, featuring a 12-inch diameter and 3-inch width for superior load handling. The kingpinless design enhances durability and ensures smooth operation by reducing wear and tear on the caster. Equipped with a face brake, this caster provides excellent control and safety, making it ideal for industrial and commercial settings. The durable cast iron construction promises longevity and reliability, even in demanding environments. Enhance your equipment's performance and stability with this high-quality caster. Enhance Your Equipment's Performance Optimize your operations with the Albion Casters Value Kingpinless Caster. Built for durability and ease of use, this caster's face brake and robust cast iron construction ensure reliability and control. Invest in superior mobility solutions today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.