Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Kingpinless/5x2/110PD05201R

  • Mfr # 110PD05201R

  • Zoro # G715489883


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD05201R
Zoro #
G715489883
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Kingpinless Rigid Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD05201R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Rigid Caster Material: Polyurethane-on-Aluminum Wheel Model Number: 110PD05201R Advantages: Durable Kingpinless design for smoother operation, enhanced load-bearing capability, and reduced maintenance Upgrade your equipment with the Albion Casters 5'' x 2'' Kingpinless Rigid Caster, designed for superior durability and performance. This caster features a robust Kingpinless construction that ensures a smoother and more stable movement, making it ideal for high-load applications. The Polyurethane-on-Aluminum wheel provides excellent resistance to wear and tear, while the 4'' x 4-1/2'' top plate ensures a secure fit. Engineered for enhanced load-bearing capabilities and reduced maintenance, this caster is perfect for industrial environments where reliability and durability are essential. Enhance Your Equipment with Reliable Mobility Invest in the Albion Casters 5'' x 2'' Kingpinless Rigid Caster for unmatched durability and smooth operation. Designed for heavy-duty use, this caster offers reliable performance and longevity, making it an excellent choice for industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.