Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Kingpinless/6x2/110AX06228SX

  • Mfr # 110AX06228SX

  • Zoro # G415489503


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX06228SX
Zoro #
G415489503
UPC #
-
Country of Origin
United States

Description

Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Maroon Caster with 4'' x 4.5'' Plate, 110AX06228SXProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless CasterMaterial: MAX-Efficiency Maroon RubberModel Number: 110AX06228SXSpecial Feature: Extended Lead Design for Enhanced ManeuverabilityLoad Capacity: Designed for high-efficiency applications with smooth operation The Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Maroon Caster is engineered for superior performance and durability. Featuring an innovative kingpinless design and an extended lead, this caster enhances maneuverability and stability in high-efficiency environments. The robust 4'' x 4.5'' plate supports smooth, reliable movement even under heavy loads, while the MAX-Efficiency Maroon Rubber material ensures a quiet and resilient ride. Ideal for industrial and commercial applications, this caster provides exceptional reliability and long-term performance.Elevate Your Equipment with Precision Upgrade your machinery with the Albion Casters Ext. Lead Kingpinless Caster for optimal efficiency and durability. Experience enhanced maneuverability and performance in demanding environments with the advanced design of the MAX-Efficiency Maroon Caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.