Zoro Homepage

/Kingpinless/6x2/110XS06201R

  • Mfr # 110XS06201R

  • Zoro # G715489678


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS06201R
Zoro #
G715489678
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Rigid Caster with X-tra Soft Advanced Rubber Wheel with 4'' x 4-1/2'' Top Plate, 110XS06201R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Rigid Caster Material: X-tra Soft Advanced Rubber Wheel Model Number: 110XS06201R Load Capacity: Designed for smooth movement and shock absorption Discover unparalleled durability and smooth operation with the Albion Casters 6'' x 2'' Kingpinless Rigid Caster. This caster features a 4'' x 4-1/2'' top plate and a premium X-tra Soft Advanced Rubber wheel, offering exceptional shock absorption and noise reduction. Its kingpinless design ensures enhanced strength and longevity, making it ideal for demanding industrial environments. Perfect for applications requiring stable movement over various surfaces, this caster minimizes vibration and wear, ensuring a quiet and efficient operation. Enhance Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Rigid Caster and experience superior durability and smoothness. The X-tra Soft Advanced Rubber Wheel is designed for optimal shock absorption and a quieter ride, making it an excellent choice for high-performance applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.