Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

/Kingpinless/6x2/170TM06201SFBB

  • Mfr # 170TM06201SFBB

  • Zoro # G715489548


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170TM06201SFBB
Zoro #
G715489548
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 2'' Phenolic Wheel Caster with Face Brake and 4'' x 4.5'' Plate, 170TM06201SFBB Superior Functionality & Performance | Engineered for Reliability and Ease of Use Product Overview Brand: Albion Casters SKU: 170TM06201SFBB Size: 6'' x 2'' Type: Kingpinless Caster with Face Brake Material: Phenolic Wheel Load Capacity: 1200 lb Mount Height: 7.5 inches Fastening: 4'' x 4.5'' Top Plate The Albion Casters Value Kingpinless 6'' x 2'' Phenolic Wheel Caster with Face Brake is a high-performance solution designed for industrial environments. Crafted with a durable Phenolic Wheel and featuring a face brake for added security, this caster offers superior functionality and reliability. The 6'' x 2'' size provides excellent load-bearing capacity, while the 4'' x 4.5'' top plate ensures a secure and stable mounting. Engineered for ease of use and long-lasting performance, this caster is ideal for a variety of heavy-duty applications. As part of Albion Casters' commitment to quality, this product delivers dependable operation in demanding conditions. Dedicated Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to address any questions and help you select the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.