Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 310NX06528SL

  • Mfr # 310NX06528SL

  • Zoro # G015489750


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310NX06528SL
Zoro #
G015489750
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-rig 6'' x 3'' Trionix Nylon Caster with 6.25'' x 4.5'' Plate & Swivel Lock, 310NX06528SLProduct FeaturesWheel Diameter: 6 inchesWheel Width: 3 inchesPlate Size: 6.25 inches x 4.5 inchesType: Trionix Nylon Caster with Swivel LockMaterial: Durable Trionix NylonModel Number: 310NX06528SLSpecial Features: Kingpinless design and integrated swivel lock for enhanced stability and maneuverability Elevate the efficiency and reliability of your equipment with the Albion Casters Kingpinless USA-rig 6'' x 3'' Trionix Nylon Caster. This high-performance caster is designed with a kingpinless structure to ensure greater durability and smoother operation. The 6'' x 3'' nylon wheel is paired with a robust 6.25'' x 4.5'' plate, offering superior load-bearing capacity and stability. The integrated swivel lock feature allows for precise control and locking of the caster, making it ideal for environments requiring secure and reliable mobility. The Trionix Nylon material provides excellent resistance to wear and impacts, ensuring a long-lasting, efficient solution for your industrial needs.Enhance Your Mobility with Advanced Caster Technology Upgrade your industrial equipment with the Albion Casters Kingpinless USA-rig Caster. Experience the benefits of its kingpinless design and swivel lock feature, providing you with enhanced maneuverability and stability. Choose the 310NX06528SL for unmatched performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.