Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 310TM06501SP

  • Mfr # 310TM06501SP

  • Zoro # G815489509


product price: $536.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM06501SP
Zoro #
G815489509
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Phenolic Wheel Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310TM06501SP Premium Quality & Functionality | Ideal for Heavy-Duty and Secure Applications Product Overview Brand: Albion Casters SKU: 310TM06501SP Size: 6'' x 3'' Type: Kingpinless Caster with Poly-Cam Brake Material: Phenolic Wheel Plate Size: 6.25'' x 4.5'' Load Capacity: 2000 lb Mount Height: 7.5 inches Brake Type: Poly-Cam Brake The Albion Casters Kingpinless 6'' x 3'' Phenolic Wheel Caster with a Poly-Cam Brake and 6.25'' x 4.5'' Plate is engineered to provide exceptional durability and reliability in demanding industrial environments. With a robust load capacity of 2000 lbs, this caster is designed for heavy-duty use, offering superior performance and longevity. The Phenolic Wheel ensures smooth operation and resistance to wear, while the Poly-Cam Brake provides secure and reliable braking. The 7.5'' mount height and 6.25'' x 4.5'' plate offer a stable and adaptable fit for various equipment. this caster meets the highest standards of quality and functionality. Reliable Customer Support Our knowledgeable team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to answer any questions and help you find the ideal solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.