Zoro Homepage

/Kingpinless/8x3/310CA08501SFBB

  • Mfr # 310CA08501SFBB

  • Zoro # G215489451


product price: $352.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CA08501SFBB
Zoro #
G215489451
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with 6.25'' x 4.5'' Plate, 310CA08501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Wheel Caster Material: Durable Cast Iron with Kingpinless Design Model Number: 310CA08501SFBB Load Capacity: Built for high-load applications and longevity Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster, engineered for robust performance and durability. Featuring a 6.25'' x 4.5'' plate and a kingpinless design, this caster is built to handle heavy loads while offering smooth, reliable movement. The cast iron construction ensures exceptional strength and resistance to wear, making it ideal for industrial environments and high-demand applications. The kingpinless design minimizes maintenance and extends the lifespan of the caster, reducing downtime and increasing efficiency. Enhance Your Industrial Mobility Optimize your operational efficiency with the Albion Casters Value Kingpinless Caster. Designed for maximum load-bearing capacity and longevity, this cast iron wheel caster is perfect for heavy-duty use and ensures smooth performance in demanding environments. Invest in durability and reliability today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.