Zoro Homepage

/Maintenance-Free/6x2/28PF06228SLTO

  • Mfr # 28PF06228SLTO

  • Zoro # G215489970


product price: $346.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF06228SLTO
Zoro #
G215489970
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with HD Poly on Iron Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28PF06228SLTO High-Performance & Ergonomic Design | Maintenance-Free with Advanced Features Product Overview Brand: Albion Casters SKU: 28PF06228SLTO Size: 6'' x 2'' Type: Swivel Caster Material: HD Poly on Iron Wheel Features: Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 1500 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Ergonomic Swivel Caster with HD Poly on Iron Wheel combines high performance with advanced ergonomic features. Designed for maintenance-free operation, this caster includes a Toe Guard for added protection and a Swivel Lock to ensure stability when needed. With a robust load capacity of 1500 lb and a 7.5 in mount height, it is ideal for heavy-duty applications in various industrial and commercial settings. The 4'' x 4.5'' top plate ensures secure mounting, and the caster's design minimizes upkeep while enhancing maneuverability. this caster stands out for its durability, ease of use, and long-lasting performance, making it an excellent choice for demanding environments. Dedicated Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you choose the right caster solution tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.