Zoro Homepage

/Maintenance-Free/6x2/28XR06228SLFBK

  • Mfr # 28XR06228SLFBK

  • Zoro # G015490046


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR06228SLFBK
Zoro #
G015490046
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel and Swivel Lock, 28XR06228SLFBK Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Brake Caster with Swivel Lock Material: Performance Rubber Donut Wheel Model Number: 28XR06228SLFBK Load Capacity: Designed for ergonomic ease and high performance Features: Includes swivel lock for enhanced stability and control Discover unparalleled maneuverability with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. This caster features a high-quality Performance Rubber Donut Wheel that ensures smooth, quiet operation even on uneven surfaces. The ergonomic design, combined with the convenient swivel lock, provides superior control and stability, making it ideal for demanding industrial environments. The 4'' x 4.5'' plate supports robust load handling while reducing strain on equipment and operators alike. Upgrade to this caster for reliable performance and ease of use in any application. Enhance Your Mobility Today Upgrade your equipment with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster. Enjoy the benefits of superior shock absorption, effortless maneuverability, and enhanced stability with our top-of-the-line Performance Rubber Donut Wheel and swivel lock mechanism.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.