Zoro Homepage

/Maintenance-Free/8x2/38AX08228R

  • Mfr # 38AX08228R

  • Zoro # G315490197


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AX08228R
Zoro #
G315490197
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Rigid Caster with MAX-Efficiency Wheel and 6.25'' x 4.5'' Plate, 38AX08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Rigid Caster Material: MAX-Efficiency Wheel Construction for superior performance Model Number: 38AX08228R Load Capacity: Engineered for optimal weight distribution and durability Discover the Albion Casters 8'' x 2'' USA Ergonomic Rigid Caster, designed to enhance the performance of your equipment with cutting-edge technology and superior craftsmanship. This caster features a robust 6.25'' x 4.5'' plate and a MAX-Efficiency wheel, providing excellent stability and smooth maneuverability even under heavy loads. Its ergonomic design ensures optimal weight distribution and long-lasting durability, making it ideal for industrial and commercial applications. , this caster combines high-quality materials with advanced engineering to deliver a reliable and efficient solution for your mobility needs. Experience the difference in performance and reliability with Albion Casters. Elevate Your Equipment's Performance Today! Buy Now

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.