Zoro Homepage

Maintenance-Free/8x2/38NX08228SL

  • Mfr # 38NX08228SL

  • Zoro # G615489938


product price: $636.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NX08228SL
Zoro #
G615489938
UPC #
-
Country of Origin
United States

Description

Albion Casters, 8'' x 2'' USA Ergonomic Swivel Caster with HD Nylon Wheel, Swivel Lock, and 6.25'' x 4.5'' Plate, 38NX08228SL Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 6.25 inches x 4.5 inches Type: Ergonomic Swivel Caster with Swivel Lock Material: Heavy-Duty Nylon Wheel Model Number: 38NX08228SL Load Capacity: High performance for heavy-duty applications Improve your operational efficiency with the Albion Casters 8'' x 2'' USA Ergonomic Swivel Caster, designed for maximum durability and control. Featuring a heavy-duty nylon wheel, this caster is built to handle the toughest industrial environments, providing excellent resistance to wear and tear. Its ergonomic design enhances mobility, reducing strain on equipment and operators alike, while the integrated swivel lock offers superior control when maneuvering. The 6.25'' x 4.5'' plate ensures secure attachment, making this caster ideal for applications that require reliable, smooth movement and precise load handling. Upgrade Your Mobility Solutions Today Enhance your equipments durability and maneuverability with the Albion Casters 8'' x 2'' Ergonomic Swivel Caster. Featuring a robust nylon wheel and swivel lock for improved control, this caster ensures a smooth and stable ride in any industrial setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.