Zoro Homepage

/Never-FlatWheel/8x2/16SZ08227R

  • Mfr # 16SZ08227R

  • Zoro # G915489935


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SZ08227R
Zoro #
G915489935
UPC #
-
Country of Origin
United States

Description

Albion Casters USA-Rig 8''x2'' Never-Flat SZ Wheel Rigid Caster with 4''x4.5'' Plate, 16SZ08227R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Wheel Type: Never-Flat SZ Wheel Mounting Plate Type: Rigid Caster Plate Model Number: 16SZ08227R Durability: Engineered for high-load and rugged use Discover the robust performance of the Albion Casters USA-Rig 8''x2'' Never-Flat SZ Wheel Rigid Caster with a 4''x4.5'' Plate. Designed for heavy-duty applications, this caster features an 8-inch diameter and 2-inch width, providing stability and strength for your equipment. The never-flat SZ wheel ensures reliable performance without the hassle of flat tires, while the rigid caster plate offers solid support and durability. Ideal for industrial carts, equipment, and other high-load scenarios, the 16SZ08227R model is built to withstand rigorous use and deliver long-lasting functionality. Upgrade Your Equipment with Superior Mobility Enhance your equipment's performance and reliability with the Albion Casters USA-Rig Never-Flat SZ Wheel Rigid Caster. Ideal for industrial use, this caster ensures smooth, dependable operation under heavy loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.