Shop ALBION

Plate Caster, Easy Turn, Rigid, Steel

  • Mfr # 16AN06228R
  • Zoro # G315489894

product price: 
$
66.65
/ea

Key Features

Wheel/Tread Material
Polyurethane
Series
16 Series
Operating Temperature - Maximum
180 Degrees F
Wheel/Tread Color
Orange
Overall Wheel Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16AN06228R
Zoro #
G315489894
UPC #
-
Country of Origin
United States
Wheel/Tread Material
Polyurethane
Item
Plate Caster
Series
16 Series
Operating Temperature - Maximum
180 Degrees F
Wheel/Tread Color
Orange
Swivel Construction
Kingpin
Load Capacity - Maximum
1,250 lb
Wheel Hardness Rating
85 Shore A
Standards
NSF
System of Measurement
Inch
Swivel Lock Type
4-Position Swivel Lock
Operating Temperature - Minimum
-40 Degrees F
Product Type
Caster
Wheel Core Type
Solid
Swivel Bearing Seal Type
Sealed
Swivel Lead
0 in
Mounting Hole Type
Slot
Includes Mounting Fasteners
Yes
Number of Wheels
1
Wheel Bearing Material
Steel
Wheel Bearing Type
Ball
NSF Listed
Yes
Swivel Raceway Type
Precision Ball
Mounting Plate Shape
Rectangle
Number of Mounting Holes
4
Wheel Core Material
Aluminum
Wheel Type
Tread-On Core
Caster Mounting Type
Plate
Caster Sub-Type
Rigid
Frame Construction
Welded
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Frame Finish
Zinc Plated
Caster Features
Easy Turn
Caster Frame Material
Steel

Dimensions

Overall Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Wheel Dia.
6 in
Swivel Radius
0 in
Mounting Height
7 1/4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Description

Rigid, Plate Caster, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.