Shop ALBION

Plate Caster, Easy Turn, Swivel, Steel

  • Mfr # 16AN04228S
  • Zoro # G315489832

product price: 
$
66.19
/ea

Key Features

Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Caster Frame Material
Steel
Frame Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16AN04228S
Zoro #
G315489832
UPC #
-
Country of Origin
United States
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Caster Features
Easy Turn
Frame Construction
Welded
Swivel Construction
Kingpin
Wheel Core Material
Aluminum
Includes Mounting Fasteners
Yes
Mounting Hole Type
Slot
Wheel/Tread Color
Orange
Wheel Bearing Material
Steel
Wheel Bearing Type
Ball
Standards
NSF
Operating Temperature - Maximum
180 Degrees F
Product Type
Caster
Load Capacity - Maximum
800 lb
Operating Temperature - Minimum
-40 Degrees F
Swivel Lead
1 17/25 in
NSF Listed
Yes
Number of Mounting Holes
4
System of Measurement
Inch
Wheel Type
Tread-On Core
Item
Plate Caster
Series
16 Series
Number of Wheels
1
Wheel Hardness Rating
85 Shore A
Wheel/Tread Material
Polyurethane
Swivel Raceway Type
Precision Ball
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Swivel Lock Type
4-Position Swivel Lock

Dimensions

For Axle Dia.
1/2 in
Wheel Dia.
4 in
Overall Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Swivel Radius
3 11/16 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Mounting Height
5 5/8 in
Inside Slot Spacing - Width
2.625 in

Description

Swivel, Plate Caster, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.