Plate Caster, Easy Turn, Swivel, Steel

  • Mfr # 16AN06228S
  • Zoro # G315489764
product price: 
$
71.89
/ea

Key Features

Outside Slot Spacing - Width
3 in
Includes Mounting Fasteners
Yes
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16AN06228S
Zoro #
G315489764
UPC #
-
Country of Origin
United States
Includes Mounting Fasteners
Yes
Item
Plate Caster
Number of Wheels
1
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-40 Degrees F
Mounting Hole Type
Slot
Swivel Construction
Kingpin
Wheel Core Material
Aluminum
Load Capacity - Maximum
1,250 lb
System of Measurement
Inch
Swivel Lead
1 3/4 in
Wheel Type
Tread-On Core
Swivel Lock Type
4-Position Swivel Lock
Wheel Hardness Rating
85 Shore A
NSF Listed
Yes
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Orange
Standards
NSF
Wheel Core Type
Solid
Wheel Bearing Type
Ball
Operating Temperature - Maximum
180 Degrees F
Wheel Bearing Material
Steel
Number of Mounting Holes
4
Swivel Raceway Type
Precision Ball
Series
16 Series
Caster Frame Material
Steel
Frame Finish
Zinc Plated
Caster Features
Easy Turn
Caster Sub-Type
Swivel
Application
Aerospace, Air Cargo, Automotive, Heavy Manufacturing, Hospitality, Marine, Robotics, Warehousing and Distribution, Waste Management
Caster Mounting Type
Plate
Frame Construction
Welded
Product Type
Caster

Dimensions

Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Thickness
1/4 in
Wheel Dia.
6 in
Overall Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4 3/4 in
Mounting Height
7 1/4 in
Inside Slot Spacing - Length
3 in
Wheel Width
2 in
For Axle Dia.
1/2 in

Description

Swivel, Plate Caster, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Number of Wheels 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews