Zoro Homepage

Plate Caster, Rigid, Iron, 7 1/2"H

  • Mfr # 110CA06201R

  • Zoro # G014886741


product price: $43.75
/ea

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CA06201R
Zoro #
G014886741
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
0 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Features
Precision Raceways and Fully Heat-Treated Construction Make the 110 Series the Ideal Solutions for Applications Exposed to Rugged Conditions or High Amounts of Impact and Shock
Application
Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Series
110
Swivel Construction
Kingpinless
Includes Thread Guards
No
Wheel Core Type
Solid
Swivel Lead
0 in
Mounting Hole Type
Slot
Load Capacity - Maximum
1,400 lb
For Surface Type
Asphalt, Grease, Oil, Steel
Swivel Lock Type
No Lock Included
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
800 Degrees F

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.