Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Iron, 9 1/2"H

  • Mfr # 28AN06228R

  • Zoro # G614886677


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228R
Zoro #
G614886677
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6 1/4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Donut
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Series
28
Features
Precision Raceways and Fully Heat-Treated Construction Make the 110 Series the Ideal Solutions for Applications Exposed to Rugged Conditions or High Amounts of Impact and Shock
Application
Automotive, Distribution Carts, Dollies, Floor Trucks, Ground Support Equipment, Machinery Manufacturing, Mobile Equipment, Picking Carts, Plant Operation, Plastics/Rubber Manufacturing, Platform Trucks, Production Fixtures, Production Racks, Tool Boxes, Tooling Fixtures, Trailer Frames, Utility Carts, Utility Trucks, Warehouse Pick Assist, Warehouse Trucks, Waste Disposal Trucks, Work Benches, Work Stations
Operating Temperature - Maximum
800 Degrees F
Includes Thread Guards
No
Load Capacity - Maximum
1,800 lb
Swivel Lead
2 1/4 in
Mounting Plate Shape
Rectangle
Brake Location
Face
Wheel Core Type
Solid
Swivel Lock Type
No Lock Included
Caster Features
Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.