Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 7 1/4"H

  • Mfr # 16SV10628S

  • Zoro # G101113859


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SV10628S
Zoro #
G101113859
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
2 7/16 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Inside Bolt Hole Spacing
15 5/8 in x 3 in
Caster Plate Hole Pattern
B
Features
No Flats, Rejects Debris
Swivel Raceway Type
Double Ball
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. SV0622808
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Tread Color
Black
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Wheel Type
Flat-Free
Wheel/Tread Hardness Rating
Soft
Includes
Assembly Components, Axle, Rig, Wheel
Application
Material Handling, Utility Carts
Tread
Centipede
Operating Temperature Range
-40 Degrees to 180 Degrees F
Includes Thread Guards
No
Load Capacity - Maximum
440 lb
Wheel Core Type
Solid
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 440 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.