Zoro Homepage
This item is Discontinued.
No Product Image Available

Rigid 8 In. x 2 In. (Discontinued)

  • Mfr # 62YA08201S
  • Zoro # G0981130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62YA08201S
Zoro #
G0981130
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Swivel Lock Type
No Lock Included
Caster Swivel Lock Type
No Lock Included
Thread Guards
No

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.