Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 10x3/S610PY10509R

  • Mfr # S610PY10509R

  • Zoro # G415490332


product price: $2,757.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S610PY10509R
Zoro #
G415490332
UPC #
-
Country of Origin
United States

Description

Spring-Loaded Kingpinless 10'' x 3'' Poly-on-Iron Rigid Caster with 7.5'' x 6.25'' Plate, S610PY10509R Key Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Dimensions: 7.5 inches x 6.25 inches Caster Type: Rigid, Kingpinless, Spring-Loaded Material: Durable Poly-on-Iron Model Number: S610PY10509R Load Capacity: High-capacity design suited for heavy industrial use Upgrade your industrial machinery with our Spring-Loaded Kingpinless 10'' x 3'' Poly-on-Iron Rigid Caster. This high-endurance caster is engineered for enhanced mobility and shock absorption. The spring-loaded feature reduces vibrations, safeguarding equipment during transportation. Its kingpinless design prevents unnecessary wear and increases the lifespan of the caster under heavy loads. Ideal for heavy-duty industrial applications, the poly-on-iron construction offers a balance of durability and smooth rolling over rough surfaces. Enhance Your Equipment's Mobility Embrace robust performance and longevity with our Spring-Loaded Kingpinless Caster. Designed for intense industrial demands, this caster ensures reliable performance and improved equipment handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.