Zoro Homepage

SpringLoaded, 4x1.25/02RN04041S007

  • Mfr # 02RN04041S007

  • Zoro # G515490706


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02RN04041S007
Zoro #
G515490706
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' Gate Mount Rubber Wheel Caster for Gate Doors, 02RN04041S007 Product Features Wheel Diameter: 4 inches Mount Type: Gate Mount Wheel Material: High-Quality Rubber Load Capacity: Reliable for Heavy-Duty Applications Model Number: 02RN04041S007 Applications: Ideal for Gate Doors and Heavy Equipment The Albion Casters 4'' Gate Mount Rubber Wheel Caster Model: 02RN04041S007 is engineered to provide superior mobility and durability for gate doors and heavy equipment. Featuring a robust 4-inch rubber wheel, this caster ensures smooth operation even under substantial loads. The gate mount design allows for secure attachment and stability, making it perfect for industrial and commercial use. Its high-quality rubber construction offers resilience against wear and tear, while the versatile design supports a range of heavy-duty applications. Upgrade Your Gate's Mobility Today Enhance the performance of your gate doors with the reliable and durable Albion Casters 4'' Gate Mount Rubber Wheel Caster. Experience smooth and efficient operation with this high-quality wheel caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.