Zoro Homepage

SpringLoaded, 5x2/141AN05228R

  • Mfr # 141AN05228R

  • Zoro # G515490485


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN05228R
Zoro #
G515490485
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Orange Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141AN05228R Product Features Wheel Size: 5 inches x 2 inches Plate Size: 4 inches x 4.5 inches Material: Shock-Absorbing Poly-Spring with Rigid Polyurethane Color: High-Visibility Orange Load Capacity: Designed for maximum efficiency and durability Model Number: 141AN05228R The Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Caster is engineered for superior performance in demanding environments. Featuring a shock-absorbing poly-spring construction, this caster offers enhanced load distribution and reduces impact stress on equipment. The rigid polyurethane wheel and high-visibility orange color make it a standout choice for industrial and commercial applications where durability and efficiency are crucial. The caster comes with a robust 4'' x 4.5'' plate, ensuring secure attachment and stability for a wide range of equipment. Upgrade Your Equipment with Albion Casters Optimize your industrial operations with the Albion Casters Shock-Absorbing MAX-Efficiency Caster. Experience unparalleled durability and efficiencyorder now to enhance your equipment's performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.