Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 5x2/141AN05228SL

  • Mfr # 141AN05228SL

  • Zoro # G615490347


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN05228SL
Zoro #
G615490347
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5''x2'' MAX-Efficiency Orange Poly-Spring Caster with 4''x4.5'' Plate & Swivel Lock Product Features Wheel Size: 5 inches x 2 inches Material: High-Performance Orange Poly-Spring Plate Dimensions: 4 inches x 4.5 inches Swivel Lock: Equipped with a secure swivel lock for added stability Shock Absorption: Advanced shock-absorbing design for smoother operation Efficiency: MAX-Efficiency technology for reduced friction and wear The Albion Casters Shock-Absorbing 5''x2'' MAX-Efficiency Caster combines durability and performance with its innovative orange poly-spring material. Designed for maximum efficiency, this caster features a 4''x4.5'' plate and a reliable swivel lock to ensure stability in various applications. Its shock-absorbing capabilities provide a smoother rolling experience, reducing wear and tear on both the caster and the surfaces it moves over. Ideal for industrial and heavy-duty equipment, this caster offers a robust solution for optimizing mobility and efficiency. Optimize Your Mobility with Albion Casters Upgrade your equipment's performance with the Albion Shock-Absorbing MAX-Efficiency Caster. Enhance your operational efficiency and experience superior mobility today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.