Zoro Homepage

SpringLoaded, 5x2/141AX05228SL

  • Mfr # 141AX05228SL

  • Zoro # G915490306


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX05228SL
Zoro #
G915490306
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 5'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate & Swivel Lock, 141AX05228SL Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Maroon Poly-Spring with Shock-Absorbing Capabilities Type: Swivel Caster with Lock Model Number: 141AX05228SL Efficiency: MAX-Efficiency for Enhanced Performance Upgrade your equipment with the Albion Casters Shock-Absorbing Caster, designed for maximum efficiency and durability. The 5'' x 2'' maroon poly-spring wheel offers superior shock absorption, making it ideal for handling heavy loads and reducing vibrations. The 4'' x 4.5'' plate ensures stable mounting, while the swivel lock feature provides enhanced control and safety. With a robust design, this caster is perfect for industrial and commercial applications requiring reliable performance and ease of movement. Optimize Your Equipment with Albion Casters Elevate your operational efficiency and durability with the Albion Casters Shock-Absorbing Wheel. Designed to meet demanding performance standards, it's the perfect choice for ensuring smooth and reliable mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.