Zoro Homepage

SpringLoaded, 6x2/141AN06228S

  • Mfr # 141AN06228S

  • Zoro # G715490377


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN06228S
Zoro #
G715490377
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Orange Poly-Spring Caster with 4'' x 4.5'' Plate, 141AN06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4'' x 4.5'' Material: High-performance Orange Poly-Spring Type: Shock-Absorbing Caster Model Number: 141AN06228S The Albion Casters Shock-Absorbing Caster, featuring a 6'' x 2'' MAX-Efficiency Orange Poly-Spring wheel and a 4'' x 4.5'' plate, is designed for superior performance and durability. This caster's shock-absorbing capabilities reduce vibrations and noise, enhancing mobility and protecting your equipment from wear and tear. Ideal for industrial and commercial applications, its high-efficiency design ensures smooth operation even in demanding environments. With a robust build and a sleek orange finish, it provides both functionality and a modern look. Boost Your Equipment's Performance Upgrade your equipment with the Albion Casters Shock-Absorbing Caster for improved mobility and durability. Experience the difference with high-efficiency performance and reliable shock absorption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.