Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 6x2/141AN06228SB

  • Mfr # 141AN06228SB

  • Zoro # G315490418


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN06228SB
Zoro #
G315490418
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Orange Poly-Spring Caster with Top Wheel Lock and 4'' x 4.5'' Plate, 141AN06228SB Product Features Wheel Size: 6 inches x 2 inches Material: High-Visibility Orange Poly-Spring for Shock Absorption Top Wheel Lock: Includes a robust top wheel lock for added stability Plate Dimensions: 4 inches x 4.5 inches Model Number: 141AN06228SB Efficiency: MAX-Efficiency design for optimal performance and durability Experience top-tier performance with the Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Caster. Engineered with high-visibility orange Poly-Spring material, this caster ensures superior shock absorption and durability, making it ideal for heavy-duty applications. The included top wheel lock provides enhanced stability, while the 4'' x 4.5'' plate offers a secure attachment to various surfaces. Perfect for industrial and commercial settings, this caster combines efficiency with robust design, making it a reliable choice for your equipment needs. Upgrade Your Equipment with Superior Mobility Boost your operational efficiency and ensure long-lasting performance with the Albion Casters Shock-Absorbing Caster. Perfect for industrial and commercial use, this caster delivers exceptional durability and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.