Zoro Homepage

SpringLoaded, 6x2/141AX06228R

  • Mfr # 141AX06228R

  • Zoro # G315490258


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX06228R
Zoro #
G315490258
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Maroon Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX06228R Product Features Wheel Size: 6 inches x 2 inches Color: Maroon Type: Shock-Absorbing Rigid Caster Material: High-Performance Poly-Spring Plate Dimensions: 4 inches x 4.5 inches Model Number: 141AX06228R Max Load Capacity: Specify if known Discover superior mobility and shock absorption with the Albion Casters MAX-Efficiency 6'' x 2'' Maroon Rigid Poly-Spring Caster. Engineered for enhanced durability and performance, this caster features a high-performance poly-spring design that absorbs impact and minimizes vibrations, making it ideal for heavy-duty applications. The maroon-colored wheel adds a touch of style while the 4'' x 4.5'' plate ensures secure mounting. Perfect for industrial carts, equipment, and more, this caster provides reliability and efficiency in demanding environments. Upgrade Your Equipment with Albion Casters Enhance your equipments performance and comfort with the Albion Casters Shock-Absorbing Maroon Rigid Poly-Spring Caster. Order now to experience unmatched efficiency and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.