Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 6x2/141AX06228S

  • Mfr # 141AX06228S

  • Zoro # G515490249


product price: $303.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX06228S
Zoro #
G515490249
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX06228S Product Features Wheel Size: 6 inches x 2 inches Material: Maroon Poly-Spring for superior shock absorption Plate Size: 4 inches x 4.5 inches Type: MAX-Efficiency Shock-Absorbing Caster Model Number: 141AX06228S Application: Ideal for heavy-duty industrial carts and equipment The Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Caster, model 141AX06228S, is engineered for outstanding performance and durability. Featuring a robust maroon poly-spring material, this caster is designed to minimize vibrations and absorb shocks, making it ideal for use in heavy-duty industrial environments. The 4'' x 4.5'' mounting plate ensures a secure fit, while the 6'' x 2'' wheel size provides smooth rolling and easy maneuverability. Enhance the stability and efficiency of your industrial equipment with this top-of-the-line caster. Upgrade Your Equipment with Superior Mobility Experience the ultimate in shock absorption and performance with the Albion Casters 6'' x 2'' MAX-Efficiency Poly-Spring Caster. Perfect for industrial use, this caster is designed to handle the toughest tasks with ease. Order now to enhance the functionality and longevity of your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.