Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 6x2/141AX06228SB

  • Mfr # 141AX06228SB

  • Zoro # G115490236


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX06228SB
Zoro #
G115490236
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with Top Wheel Lock and 4'' x 4.5'' Plate, Model 141AX06228SB Product Features Wheel Size: 6 inches in diameter x 2 inches wide Material: High-performance Maroon Poly-Spring for superior shock absorption Top Wheel Lock: Equipped with a top wheel lock mechanism for added security and stability Plate Size: 4 inches x 4.5 inches, designed for maximum load-bearing Model Number: 141AX06228SB Design: MAX-Efficiency design ensures smooth operation and durability The Albion Casters Shock-Absorbing Caster Model 141AX06228SB is engineered to deliver exceptional performance and durability. Featuring a robust 6'' x 2'' Maroon Poly-Spring wheel, this caster offers excellent shock absorption, making it ideal for environments where vibration reduction is crucial. The integrated top wheel lock provides enhanced safety and stability, ensuring that your equipment remains securely in place. With its substantial 4'' x 4.5'' plate, this caster can handle heavy loads with ease, making it a reliable choice for industrial and commercial applications. The MAX-Efficiency design of this caster ensures smooth and efficient operation, contributing to a reduction in maintenance and operational costs. Upgrade Your Equipment with Albion Casters Enhance the functionality and safety of your industrial equipment with the Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Caster. Its superior shock-absorbing capabilities and secure wheel lock make it a top choice for reliable performance and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.