Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 6x2/141AX06228SL

  • Mfr # 141AX06228SL

  • Zoro # G615490323


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX06228SL
Zoro #
G615490323
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate & Swivel Lock, 141AX06228SL Product Features Caster Size: 6 inches x 2 inches Material: Maroon Poly-Spring for shock absorption Plate Dimensions: 4 inches x 4.5 inches Locking Mechanism: Swivel Lock for enhanced stability Model Number: 141AX06228SL Efficiency: MAX-Efficiency design for superior performance The Albion Casters Shock-Absorbing Caster, with a 6'' x 2'' size, is engineered for MAX-Efficiency and durability. Featuring a maroon Poly-Spring material, this caster provides exceptional shock absorption, making it ideal for heavy-duty applications. The 4'' x 4.5'' plate ensures a secure fit, while the swivel lock mechanism adds stability during use. Perfect for industrial carts, equipment, and other demanding environments, this caster enhances mobility and supports up to high loads with ease. Upgrade Your Equipment with Albion Casters Experience the ultimate in mobility and performance with the Albion Casters Shock-Absorbing 6'' x 2'' caster. Enhance your equipment's functionality and efficiency today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.