Zoro Homepage

SpringLoaded, 6x2/141XS06228S

  • Mfr # 141XS06228S

  • Zoro # G115490274


product price: $314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS06228S
Zoro #
G115490274
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' Performance XS Rubber Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS06228S Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Dimensions: 4 inches x 4.5 inches Material: High-performance Rubber Poly-Spring Shock Absorption: Integrated shock-absorbing design for reduced impact and vibration Load Capacity: Designed for heavy-duty applications with reliable performance Upgrade your industrial equipment with the Albion Casters Shock-Absorbing Performance XS Caster. Featuring a 6'' x 2'' high-performance rubber wheel mounted on a robust 4'' x 4.5'' plate, this caster is engineered for heavy-duty use and superior mobility. The advanced rubber poly-spring material provides excellent shock absorption, reducing impact and vibrations to enhance the longevity of your equipment and ensure smoother operation. Ideal for use in demanding environments, this caster supports substantial loads while maintaining reliable performance and durability. Optimize Your Equipment with Superior Casters Enhance your equipment's performance and reduce maintenance with the Albion Casters Shock-Absorbing Performance XS Caster. Perfect for heavy-duty applications, it delivers exceptional durability and shock absorption for a smoother and more efficient operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.