Zoro Homepage

SpringLoaded, 6x2/141XS06228SB

  • Mfr # 141XS06228SB

  • Zoro # G215490280


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS06228SB
Zoro #
G215490280
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 6'' x 2'' Performance XS Rubber Poly-Spring Caster with Top Wheel Lock and 4'' x 4.5'' Plate, 141XS06228SB Product Features Wheel Size: 6 inches x 2 inches Material: Performance XS Rubber with Poly-Spring Shock Absorption Plate Size: 4 inches x 4.5 inches Lock Type: Top Wheel Lock for secure placement Model Number: 141XS06228SB Shock Absorption: Designed to absorb impacts and reduce vibrations Load Capacity: Durable construction for various industrial applications The Albion Casters Shock-Absorbing Performance XS Caster is engineered for exceptional durability and performance. Featuring a 6-inch by 2-inch wheel constructed from advanced Performance XS Rubber and Poly-Spring material, this caster delivers superior shock absorption and vibration reduction, making it ideal for heavy-duty industrial applications. The integrated top wheel lock ensures stability and secure placement, while the 4-inch by 4.5-inch plate provides robust support. Designed to handle demanding environments, this caster combines strength with smooth operation. Optimize Your Equipment's Performance Upgrade your equipment with the Albion Casters Shock-Absorbing Performance XS Caster for reliable mobility and enhanced shock absorption. Perfect for industrial carts and machinery, this caster ensures smooth, stable operation even in challenging conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.