Zoro Homepage

SpringLoaded, 8x2/141AN08228R

  • Mfr # 141AN08228R

  • Zoro # G015490343


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN08228R
Zoro #
G015490343
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, Model 141AN08228R Product Features Wheel Size: 8 inches x 2 inches Plate Dimensions: 4 inches x 4.5 inches Material: Shock-Absorbing Poly-Spring with MAX-Efficiency Orange Polyurethane Type: Rigid Caster Model Number: 141AN08228R Enhanced Mobility: Designed for smooth and quiet operation under heavy loads Durability: Engineered to withstand harsh conditions and high-impact usage The Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Rigid Poly-Spring Caster is an exceptional choice for improving mobility and durability in demanding environments. Featuring a robust 4'' x 4.5'' plate, this caster is designed to handle heavy loads with ease while providing a smooth, shock-absorbing ride. The bright orange polyurethane material enhances visibility and offers superior resistance to wear and tear, making it ideal for industrial carts, equipment, and more. The rigid design ensures stability and precision in handling, making it a reliable addition to your equipment. Upgrade Your Equipment with Superior Mobility Enhance your industrial equipment's efficiency and performance with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Caster. Perfect for heavy-duty applications, this caster offers exceptional durability and smooth operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.