Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 8x2/141AN08228SB

  • Mfr # 141AN08228SB

  • Zoro # G915490290


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AN08228SB
Zoro #
G915490290
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Orange Poly-Spring Caster with Top Wheel Lock and 4'' x 4.5'' Plate, 141AN08228SB Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Material: High-visibility Orange Poly-Spring Shock Absorption: Advanced shock-absorbing design for smooth, quiet operation Top Wheel Lock: Includes top wheel lock for secure, stationary use Plate Dimensions: 4 inches x 4.5 inches Model Number: 141AN08228SB Maximum Efficiency: Engineered for maximum efficiency and durability The Albion Casters Shock-Absorbing MAX-Efficiency Caster, measuring 8'' x 2'', is designed for superior performance and reliability. Its vibrant orange poly-spring construction provides excellent visibility and enhanced shock absorption, ensuring a smooth and quiet operation even under heavy loads. The top wheel lock feature allows for secure, stationary use, making it ideal for various industrial and commercial applications. The casters 4'' x 4.5'' plate offers a robust mounting option, enhancing its versatility and strength. Perfect for enhancing mobility and stability in demanding environments. Upgrade Your Mobility with Albion Casters Elevate your equipment's performance and stability with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Caster. Ideal for heavy-duty applications where reliability and efficiency are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.