Zoro Homepage

SpringLoaded, 8x2/141AX08228R

  • Mfr # 141AX08228R

  • Zoro # G315490470


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX08228R
Zoro #
G315490470
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Maroon Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX08228R Product Features Wheel Size: 8 inches diameter x 2 inches width Plate Dimensions: 4 inches x 4.5 inches Material: High-performance maroon poly-spring for shock absorption Design Type: Rigid caster for enhanced stability Model Number: 141AX08228R Efficiency: MAX-Efficiency for optimal performance in high-load environments Discover the superior performance and durability of the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Maroon Rigid Poly-Spring Caster. Engineered for heavy-duty applications, this caster features a robust 8-inch diameter wheel and a 4'' x 4.5'' mounting plate, ensuring stability and a smooth rolling experience. The maroon poly-spring material is designed to absorb shocks and reduce vibrations, making it ideal for industrial and commercial use. With its rigid design and MAX-Efficiency capabilities, this caster is perfect for high-load environments requiring reliable mobility and support. Optimize Your Equipment's Performance Upgrade your industrial equipment with the Albion Casters Shock-Absorbing Rigid Poly-Spring Caster for exceptional efficiency and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.