Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpringLoaded, 8x2/141AX08228S

  • Mfr # 141AX08228S

  • Zoro # G715490490


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX08228S
Zoro #
G715490490
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with 4'' x 4.5'' Plate, 141AX08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: Maroon Poly-Spring Shock Absorption: Enhanced shock-absorbing design for maximum efficiency Model Number: 141AX08228S Load Capacity: Ideal for heavy-duty applications The Albion Casters Shock-Absorbing Caster is engineered for superior performance and efficiency. Measuring 8 inches in diameter and 2 inches in width, this caster features a durable maroon poly-spring construction that effectively absorbs shocks and vibrations. Designed with a 4 inches by 4.5 inches plate, it provides robust support and stability for heavy-duty applications. The MAX-Efficiency design ensures a smooth and reliable roll, making it perfect for industrial carts and equipment that require enhanced mobility and durability. Upgrade Your Equipment with Superior Mobility Boost the efficiency and stability of your industrial setup with the Albion Casters Shock-Absorbing Caster. Its advanced shock-absorbing capabilities and robust design are ideal for optimizing your equipment's performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.