Zoro Homepage

SpringLoaded, 8x2/141AX08228SB

  • Mfr # 141AX08228SB

  • Zoro # G115490465


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141AX08228SB
Zoro #
G115490465
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Maroon Poly-Spring Caster with Top Wheel Lock and 4'' x 4.5'' Plate, 141AX08228SB Key Features of the Albion Casters 8'' x 2'' Poly-Spring Caster Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Dimensions: 4'' x 4.5'' Material: High-performance Maroon Poly-Spring Locking Mechanism: Top Wheel Lock for enhanced stability Shock Absorption: Engineered for maximum shock absorption and load distribution Load Capacity: Designed to support heavy loads with ease Discover unparalleled performance and durability with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Caster. This high-quality caster features a robust maroon poly-spring construction, designed to provide exceptional shock absorption and load distribution for your industrial and heavy-duty equipment. The 4'' x 4.5'' plate ensures a secure fit, while the top wheel lock offers added stability and control. With its superior engineering, this caster is perfect for applications requiring reliable and smooth mobility under heavy loads. Optimize Your Equipment's Performance Upgrade your equipment's mobility and efficiency with the Albion Casters Shock-Absorbing 8'' x 2'' MAX-Efficiency Caster. Experience the perfect combination of durability and functionality for all your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.