Zoro Homepage

SpringLoaded, 8x2/141XS08228R

  • Mfr # 141XS08228R

  • Zoro # G615490491


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS08228R
Zoro #
G615490491
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' Performance XS Rubber Rigid Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS08228R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Poly-Spring Caster Material: Performance XS Rubber with Poly-Spring Shock Absorption Model Number: 141XS08228R Load Capacity: Designed for high performance and shock absorption Enhance your equipment's performance with the Albion Casters Shock-Absorbing 8'' x 2'' Performance XS Rubber Rigid Poly-Spring Caster. Engineered for exceptional durability and superior shock absorption, this caster features a robust 4'' x 4.5'' plate and an innovative Poly-Spring design that reduces vibration and impacts. Ideal for industrial applications requiring smooth, stable movement and load handling, this caster supports heavy loads while minimizing wear and tear. With its Performance XS Rubber construction, it ensures a quiet, smooth ride even on rough surfaces. Upgrade Your Mobility Solutions Optimize your industrial equipment's performance and longevity with the Albion Casters Shock-Absorbing Caster. Experience superior shock absorption and enhanced durability with the Performance XS Rubber and Poly-Spring design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.