Zoro Homepage

SpringLoaded, 8x2/141XS08228S

  • Mfr # 141XS08228S

  • Zoro # G915490467


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141XS08228S
Zoro #
G915490467
UPC #
-
Country of Origin
United States

Description

Albion Casters Shock-Absorbing 8'' x 2'' Performance XS Rubber Poly-Spring Caster with 4'' x 4.5'' Plate, 141XS08228S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4'' x 4.5'' Material: High-performance rubber with poly-spring technology Design: Shock-absorbing for smooth operation and reduced noise Model Number: 141XS08228S The Albion Casters Shock-Absorbing 8'' x 2'' Performance XS Caster is engineered to deliver exceptional durability and performance. Featuring a high-performance rubber wheel combined with advanced poly-spring technology, this caster offers superior shock absorption, reducing vibrations and noise during operation. Ideal for heavy-duty applications and industrial use, it is equipped with a robust 4'' x 4.5'' plate that ensures secure mounting and stability. The 8'' diameter and 2'' width provide a smooth rolling experience, making it a versatile choice for various equipment and carts. Boost Your Equipment's Performance Upgrade to the Albion Casters Shock-Absorbing Performance XS Caster for unparalleled durability and comfort in your industrial equipment. Experience the difference with our top-of-the-line caster designed to handle the toughest conditions with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.