Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 4x2/120HT04201SFBD

  • Mfr # 120HT04201SFBD

  • Zoro # G415490493


product price: $632.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120HT04201SFBD
Zoro #
G415490493
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 4'' x 2'' Nylon High-Heat Wheel Side-Lock Caster, 120HT04201SFBD Key Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side-Lock Caster Material: High-Heat Resistant Nylon Finish: Stainless Steel Load Capacity: Superior weight distribution for heavy-duty tasks Upgrade your equipment's functionality with the Albion Casters Stainless Kingpinless 4'' x 2'' Nylon High-Heat Wheel Side-Lock Caster. This caster is designed to withstand high temperatures and heavy use, making it ideal for applications in demanding environments. The high-heat resistant nylon wheel combined with a durable stainless steel build ensures longevity and performance under stress. Perfect for industrial equipment, this caster offers smooth mobility and robust support. Enhance Your Equipment Today Discover the reliability and strength of our High-Heat Wheel Side-Lock Caster and see the difference in mobility and durability. Perfect for any high-demand application needing high temperature resistance and dependable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.