Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 4x2/120NG04229R

  • Mfr # 120NG04229R

  • Zoro # G315490364


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG04229R
Zoro #
G315490364
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 4'' x 2'' MAX Nylon Wheel Rigid Caster with 4'' x 4.5'' Plate, 120NG04229R Key Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Kingpinless Caster Wheel Material: MAX Nylon for exceptional durability Model Number: 120NG04229R Load Capacity: Engineered for robust industrial applications Upgrade the mobility of your industrial equipment with the Albion Casters Stainless Kingpinless 4'' x 2'' MAX Nylon Wheel Rigid Caster. This caster is designed to handle heavy loads with ease while providing smooth and stable movement. The kingpinless design enhances durability and reduces wear under continuous movement, making it ideal for rigorous environments. The MAX Nylon wheel offers reduced rolling resistance and superior performance on both smooth and uneven surfaces. Enhance Your Equipment's Efficiency Discover the robust performance and reliability of the Albion Casters Stainless Kingpinless Caster. Perfect for industrial applications that demand high durability and minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.