Zoro Homepage

Stainless, 4x2/120NG04229S

  • Mfr # 120NG04229S

  • Zoro # G815490444


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG04229S
Zoro #
G815490444
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 4'' x 2'' MAX Nylon Wheel Caster with 4'' x 4.5'' Plate, 120NG04229S Key Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Nylon Wheel Caster Material: MAX Nylon with Stainless Steel Frame Model Number: 120NG04229S Load Capacity: Engineered for heavy-duty performance Product Overview Upgrade your industrial equipment with the Albion Casters Stainless Kingpinless 4'' x 2'' MAX Nylon Wheel Caster. Designed for durability and ease of movement, this caster features a high-quality stainless steel frame and a kingpinless design to ensure superior performance under load. The MAX Nylon wheel offers exceptional resistance to wear and tear, making it ideal for demanding environments where reliable movement is crucial. This model's robust construction and smooth operation make it an excellent choice for enhancing the functionality of heavy machinery. Enhance Your Equipment Today Discover the difference in mobility and durability with the Albion Casters Stainless Kingpinless Caster. Invest in quality and reliability for your industrial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.