Zoro Homepage

Stainless, 5x2/120HT05201R

  • Mfr # 120HT05201R

  • Zoro # G515490508


product price: $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120HT05201R
Zoro #
G515490508
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 5'' x 2'' Nylon High-Heat Wheel Rigid Caster with 4'' x 4.5'' Plate, 120HT05201R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: Nylon High-Heat Wheel with Stainless Steel Model Number: 120HT05201R Load Capacity: Designed for high-temperature environments and heavy-duty applications The Albion Casters Stainless Kingpinless 5'' x 2'' Nylon High-Heat Wheel Rigid Caster is engineered for demanding environments. This robust caster features a 4'' x 4.5'' plate and a durable nylon wheel that can withstand high temperatures. The kingpinless design enhances strength and longevity, making it ideal for industrial applications requiring reliable performance under extreme conditions. Perfect for heavy-duty tasks, this caster offers exceptional load capacity and resistance to wear and tear. Optimize Your Industrial Equipment Upgrade your industrial solutions with the Albion Casters Stainless Kingpinless High-Heat Wheel Rigid Caster. Experience superior durability and heat resistance with our innovative design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.