Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 5x2/120HT05201S

  • Mfr # 120HT05201S

  • Zoro # G315490357


product price: $271.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120HT05201S
Zoro #
G315490357
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 5'' x 2'' Nylon High-Heat Wheel Caster with 4'' x 4.5'' Plate, 120HT05201S Key Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Material: High-Heat Resistant Nylon Load Capacity: Designed for extreme temperatures and environments Caster Type: Stainless Kingpinless for enhanced durability Experience the reliability of Albion Casters' Stainless Kingpinless 5'' x 2'' Nylon High-Heat Wheel Caster, perfect for applications demanding high-heat resistance and heavy-duty performance. This caster's high-heat resistant nylon wheel is ideal for environments where temperature control and durability are paramount. The kingpinless design enhances load-bearing capabilities and increases the lifespan of the caster, making it a superior choice for industrial equipment. Enhance Your Equipment Efficiency Upgrade to Albion Casters for unparalleled performance in high-heat conditions. This caster offers stability, durability, and a smooth roll, ensuring your equipment operates at peak efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.