
Stainless, 5x2/120XP05201R
Mfr # 120XP05201R
Zoro # G715490360
product price: $216.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120XP05201R
Zoro #
G715490360
UPC #
-
Country of Origin
United States
Description
Albion Casters Stainless Kingpinless 5'' x 2'' XP Solid Polyurethane Rigid Caster with 4'' x 4.5'' Plate, 120XP05201R Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Kingpinless Caster Material: XP Solid Polyurethane Model Number: 120XP05201R Durability: Stainless steel construction for enhanced corrosion resistance Design: Kingpinless design for superior strength and longevity Load Capacity: Engineered to handle heavy-duty applications Upgrade your industrial equipment with the Albion Casters Stainless Kingpinless 5'' x 2'' XP Solid Polyurethane Rigid Caster. Featuring a robust 4'' x 4.5'' plate and a kingpinless design, this caster ensures durability and strength for demanding environments. The XP Solid Polyurethane wheel offers excellent impact resistance and smooth movement, making it ideal for heavy-duty applications. The stainless steel construction enhances corrosion resistance, ensuring long-lasting performance even in challenging conditions. With its superior load capacity and innovative design, this caster is perfect for enhancing mobility and efficiency in your operations. Enhance Your Equipment's Performance Experience unmatched durability and efficiency with the Albion Casters Stainless Kingpinless Caster. Its advanced design and premium materials make it the ideal choice for heavy-duty applications, providing reliable performance and enhanced longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.