Zoro Homepage

Stainless, 5x2/120XP05201S

  • Mfr # 120XP05201S

  • Zoro # G515490362


product price: $377.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120XP05201S
Zoro #
G515490362
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 5'' x 2'' XP Solid Polyurethane Caster with 4'' x 4.5'' Plate, 120XP05201SProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Solid Polyurethane CasterMaterial: XP Solid Polyurethane with Stainless Steel ConstructionModel Number: 120XP05201SLoad Capacity: Designed for heavy-duty applications with superior durabilityUpgrade your mobility solutions with the Albion Casters Stainless Kingpinless 5'' x 2'' XP Solid Polyurethane Caster. Crafted for high performance and durability, this caster features a 4'' x 4.5'' plate and a robust kingpinless design, which enhances stability and eliminates common failure points. The XP Solid Polyurethane construction ensures exceptional resistance to impact, abrasion, and chemical exposure, while the stainless steel build offers superior corrosion resistance. Ideal for industrial and commercial settings, this caster provides smooth, quiet operation even under heavy loads.Enhance Your Equipments EfficiencyChoose the Albion Casters Stainless Kingpinless Caster for unmatched durability and performance. Perfect for demanding environments, it combines strength and resilience to optimize your equipments mobility and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.