
Stainless, 6x2/120NG06229R
Mfr # 120NG06229R
Zoro # G315490388
product price: $167.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120NG06229R
Zoro #
G315490388
UPC #
-
Country of Origin
United States
Description
Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Rigid Caster with 4'' x 4.5'' Plate, 120NG06229R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Rigid Caster with Kingpinless Design Material: MAX Nylon with Precision Ball Bearings Model Number: 120NG06229R Load Capacity: High load capacity with superior durability and precision Upgrade your mobility solutions with the Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Rigid Caster. Designed for ultimate performance and reliability, this caster features a kingpinless design that enhances durability and reduces maintenance needs. Its 6-inch diameter and 2-inch width, combined with precision ball bearings, ensure smooth, effortless movement and exceptional load handling. The sturdy 4'' x 4.5'' plate provides stability, making it ideal for demanding industrial applications. The MAX Nylon construction ensures resistance to wear and impacts, offering a quiet, reliable operation even in high-load scenarios. Enhance Your Equipment's Performance Invest in the Albion Casters Stainless Kingpinless Rigid Caster to experience superior performance and durability. The precision ball bearing system and MAX Nylon material offer a reliable solution for heavy-duty applications, ensuring smooth and efficient operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.