Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless, 6x2/120NG06229SL

  • Mfr # 120NG06229SL

  • Zoro # G415490356


product price: $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120NG06229SL
Zoro #
G415490356
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Caster with 4'' x 4.5'' Plate & Swivel Lock, 120NG06229SLProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Swivel Caster with Swivel LockMaterial: MAX Nylon with Precision Ball BearingsModel Number: 120NG06229SLLoad Capacity: High durability with precision ball bearing systemSpecial Feature: Swivel lock for secure, stable movement Discover unparalleled durability and smooth operation with the Albion Casters Stainless Kingpinless 6'' x 2'' MAX Nylon Precision Ball Bearing Wheel Caster. Designed for heavy-duty applications, this caster features a robust 4'' x 4.5'' plate and a kingpinless swivel mechanism that enhances maneuverability while minimizing maintenance. The precision ball bearing system ensures a smooth, low-friction ride, and the swivel lock provides added stability for secure movement. Ideal for industrial and commercial environments, this caster is built to withstand rigorous use while offering excellent performance and reliability.Enhance Your Equipment with Precision and Strength Upgrade to the Albion Casters Stainless Kingpinless Caster for unmatched strength and smooth operation. Ideal for demanding environments, this caster combines high-performance nylon with precision ball bearings to ensure reliable, long-lasting service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.